Motion
VFM251-02-08
Mechanical Valve
MI ITEM #09793534
MFR #VFM251-02-08
List Price$61.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve
MI ITEM #09793534
MFR #VFM251-02-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.55/each for your price

Overview

Mfr description
VFM251-02-08 MECHANICAL VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 to 1.0MPa
  • Effective area (Cv): 18mm 2 (1.0)
  • Maximum frequency (mechanical operation style):300 c.p.m. or less
  • Weight: 300g

Specifications

  • Country of Origin
    JP
  • Weight
    400 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text