Motion
VF1220K-3H1-01N

SMC CORP OF AMERICA
VF1220K-3H1-01N

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 2 Solenoid, Grommet Lead Wire 0.6m, Body Ported Individual, 1/8 in
MI ITEM #09793554
MFR #VF1220K-3H1-01N
List Price$123.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF1220K-3H1-01N

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 2 Solenoid, Grommet Lead Wire 0.6m, Body Ported Individual, 1/8 in
MI ITEM #09793554
MFR #VF1220K-3H1-01N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.52/each for your price

Overview

Mfr description
VF1220K-3H1-01N PILOT OPERATED 5 PORT
  • 5 port pilot type valve
  • Power consumption: 1.55W standard, 0.55W w/power saving circuit
  • Built-in full-wave rectifier (AC)
  • Ambinet temperature: Max. 50°C
  • Enclosure: dust proof

Specifications

  • Piping Type
    Body Ported Individual
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.6m
  • Flow Direction
    4-Way
  • Port Size
    1/8 in
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text