Motion
VFS1120-1D-01T-F

SMC CORP OF AMERICA
VFS1120-1D-01T-F

Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 1 Solenoid, DIN Terminal with Connector, Body Ported Individual EXH, 1/8 in
MI ITEM #09793628
MFR #VFS1120-1D-01T-F
List Price$67.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1120-1D-01T-F

Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 1 Solenoid, DIN Terminal with Connector, Body Ported Individual EXH, 1/8 in
MI ITEM #09793628
MFR #VFS1120-1D-01T-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.27/each for your price

Overview

Mfr description
VFS1120-1D-01T-F VALVE SGL SOL BODY

Specifications

  • Piping Type
    Body Ported Individual EXH
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Flow Direction
    4-Way
  • Port Size
    1/8 in
  • Function
    2 position single
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text