Motion
VF1230K-3H1-01N

SMC CORP OF AMERICA
VF1230K-3H1-01N

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 2 Solenoid, Grommet Lead Wire 0.6m, Manifold, 1/8 in
Mi Item #09793630
MFR #VF1230K-3H1-01N
Price$123.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF1230K-3H1-01N

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 2 Solenoid, Grommet Lead Wire 0.6m, Manifold, 1/8 in
Mi Item #09793630
MFR #VF1230K-3H1-01N

Mfr description
VF1230K-3H1-01N VALVE 2POS/DBL, HIGH
  • 5 port pilot type valve
  • Power consumption: 1.55W standard, 0.55W w/power saving circuit
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.46/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Series
    VF
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.6m
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)