Motion
VF3140-3DZ1-03

SMC CORP OF AMERICA
VF3140-3DZ1-03

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, DIN Terminal with Connector, Base Mounted, 3/8 in
MI ITEM #09793637
MFR #VF3140-3DZ1-03
Price$103.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3140-3DZ1-03

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, DIN Terminal with Connector, Base Mounted, 3/8 in
MI ITEM #09793637
MFR #VF3140-3DZ1-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.52/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    110 V ac

Overview

Mfr description
VF3140-3DZ1-03 VALVE, PILOT, BASE
  • 5 port
  • Body ported & base mounted types
  • Built-in full-wave rectifier (AC)
  • Power consumption : 1.55W standard, 0.55W with power saving circuit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought