Motion
VFS2100-5FZ-02N

SMC CORP OF AMERICA
VFS2100-5FZ-02N

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Plug-in, Side Ported, 1/4 w/Sub-Plate
Mi Item #09793844
MFR #VFS2100-5FZ-02N
Price$90.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2100-5FZ-02N

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Plug-in, Side Ported, 1/4 w/Sub-Plate
Mi Item #09793844
MFR #VFS2100-5FZ-02N

Mfr description
VFS2100-5FZ-02N VALVE SOL/PILOT 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.22/each

Specifications

Dimensions

  • Port Size
    1/4 w/Sub-Plate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Side Ported
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)