Motion
VFS1120-5DZC-01T

SMC CORP OF AMERICA
VFS1120-5DZC-01T

Solenoid-Operated Air Control Valve - 24 V dc, Body Ported Individual Pilot EXH
Mi Item #09793858
MFR #VFS1120-5DZC-01T
Price$69.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1120-5DZC-01T

Solenoid-Operated Air Control Valve - 24 V dc, Body Ported Individual Pilot EXH
Mi Item #09793858
MFR #VFS1120-5DZC-01T

Mfr description
VFS1120-5DZC-01T VALVE SGL SOL BODY
  • VFS1000, body ported type valve
  • Thread: Rc(PT)
  • Fluid: air and inert gas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.93/each

Specifications

Details

  • Country of Origin
    JP
  • Function
    2 position single
  • Piping Type
    Body Ported Individual Pilot EXH
  • Series
    VFS
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)