Overview
Mfr description
VFS2100-5FZC-02-X30 VALVE, SGL PLUG-IN
Specifications
- Piping TypeBase Mounted Plug-in
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryPlug Connector
- Flow Direction4-Way
- Port Size1/4 in
- Manufacturer Catalog
- Actuation2-Position Single
- Thread StandardRc
- Series5FZC-VFS210000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data