Motion
VFS3220-3D-02T

SMC CORP OF AMERICA
VFS3220-3D-02T

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
Mi Item #09794001
MFR #VFS3220-3D-02T
Price$123.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3220-3D-02T

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
Mi Item #09794001
MFR #VFS3220-3D-02T

Mfr description
VFS3220-3D-02T VALVE DBL SOLENOID BODY
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.23/each

Specifications

Details

  • Country of Origin
    JP
  • Function
    2 position double
  • Series
    VFS
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)