Motion
VFS1120-BDZ-01

SMC CORP OF AMERICA
VFS1120-BDZ-01

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, DIN Terminal, Body Ported, 1/8 in
Mi Item #09794035
MFR #VFS1120-BDZ-01
Price$69.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1120-BDZ-01

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, DIN Terminal, Body Ported, 1/8 in
Mi Item #09794035
MFR #VFS1120-BDZ-01

Mfr description
VFS1120-BDZ-01 VALVE SGL SOL BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.93/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)