Motion
VFS1120-BYO-01F

SMC CORP OF AMERICA
VFS1120-BYO-01F

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, DIN Terminal, Body Ported, 1/8 in
Mi Item #09794038
MFR #VFS1120-BYO-01F
Price$52.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1120-BYO-01F

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, DIN Terminal, Body Ported, 1/8 in
Mi Item #09794038
MFR #VFS1120-BYO-01F

Mfr description
VFS1120-BYO-01F 5 PORT PILOT OPERATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.21/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)