Motion
VFS2100R-3FZ-02T

SMC CORP OF AMERICA
VFS2100R-3FZ-02T

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 1 Solenoid, Plug-in, Side Ported, 1/4 w/Sub-Plate
MI ITEM #09794052
MFR #VFS2100R-3FZ-02T
List Price$95.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2100R-3FZ-02T

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 1 Solenoid, Plug-in, Side Ported, 1/4 w/Sub-Plate
MI ITEM #09794052
MFR #VFS2100R-3FZ-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.79/each for your price

Overview

Mfr description
VFS2100R-3FZ-02T VALVE SGL PLUG-IN BASE

Specifications

  • Piping Type
    Side Ported
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Electrical Entry
    Plug-in
  • Flow Direction
    4-Way
  • Port Size
    1/4 w/Sub-Plate
  • Function
    2 position single
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text