Overview
Mfr description
VFS2100R-3FZC-02T VALVE SGL PLUG-IN
Specifications
- Piping TypeSide Ported
- Country of OriginJP
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110-120 V ac
- Solenoid Electrical EntryPlug-in
- Flow Direction4-Way
- Port Size1/4 w/Sub-Plate
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data