Overview
Mfr description
VFS3220-5DZ-03N VALVE DBL SOLENOID BODY
Specifications
- Piping TypeSide Ported
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Connector
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data