Motion
VFS1130-5G-01T

SMC CORP OF AMERICA
VFS1130-5G-01T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Body Ported Common Pilot EXH, 1/8 in
Mi Item #09794136
MFR #VFS1130-5G-01T
Price$57.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1130-5G-01T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Body Ported Common Pilot EXH, 1/8 in
Mi Item #09794136
MFR #VFS1130-5G-01T

Mfr description
VFS1130-5G-01T VALVE SGL SOL BODY PORTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.43/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported Common Pilot EXH
  • Series
    VFS
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)