Motion
VF5120-6DZD1-03T

SMC CORP OF AMERICA
VF5120-6DZD1-03T

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, DIN Terminal with Connector, Body Ported Individual, 3/8 in
MI ITEM #09794153
MFR #VF5120-6DZD1-03T
List Price$101.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5120-6DZD1-03T

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, DIN Terminal with Connector, Body Ported Individual, 3/8 in
MI ITEM #09794153
MFR #VF5120-6DZD1-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.41/each for your price

Overview

Mfr description
VF5120-6DZD1-03T PILOT OPERATED 5 PORT

Specifications

  • Piping Type
    Body Ported Individual
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text