Motion
VF5120-6G1-02T

SMC CORP OF AMERICA
VF5120-6G1-02T

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Body Ported Individual, 1/4 in
Mi Item #09794154
MFR #VF5120-6G1-02T
Price$89.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5120-6G1-02T

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Body Ported Individual, 1/4 in
Mi Item #09794154
MFR #VF5120-6G1-02T

Mfr description
VF5120-6G1-02T PILOT OPERATED 5 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.14/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported Individual
  • Series
    VF
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)