Motion
VFS2400-3FZ-01T

SMC CORP OF AMERICA
VFS2400-3FZ-01T

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Exhaust Center, 110-120 V ac, 2 Solenoid, Plug Connector, Side Ported, 1/8 w/Sub-Plate, NPTF Threads
Mi Item #09794164
MFR #VFS2400-3FZ-01T
Price$137.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2400-3FZ-01T

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Exhaust Center, 110-120 V ac, 2 Solenoid, Plug Connector, Side Ported, 1/8 w/Sub-Plate, NPTF Threads
Mi Item #09794164
MFR #VFS2400-3FZ-01T

Mfr description
VFS2400-3FZ-01T 5 PORT PILOT OPERATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.94/each

Specifications

Dimensions

  • Port Size
    1/8 w/Sub-Plate

Details

  • Actuation
    3-Position Exhaust Center
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    3 position exhaust center
  • Manufacturer Catalog
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    110-120 V ac
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)