Motion
VFS3220-5TZ-03T

SMC CORP OF AMERICA
VFS3220-5TZ-03T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Conduit Terminal, Side Ported, 3/8 in
MI ITEM #09794209
MFR #VFS3220-5TZ-03T
List Price$134.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3220-5TZ-03T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Conduit Terminal, Side Ported, 3/8 in
MI ITEM #09794209
MFR #VFS3220-5TZ-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.31/each for your price

Overview

Mfr description
VFS3220-5TZ-03T VALVE DBL SOLENOID BODY

Specifications

  • Piping Type
    Side Ported
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Conduit Terminal
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Function
    2 position double
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text