Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Actuation3-Position Exhaust Center
- Flow Direction4-Way
- Manufacturer Catalog
- Number Of Ports3
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeBase Mounted Plug-in
- SeriesVFS240000
- Solenoid Electrical EntryPlug Connector
- Solenoid Supply Voltage24 V dc
- Thread Standardw/o Sub-plate
Overview
Mfr description
VFS2400-5FZ-X54 5 PORT PILOT OPERATED