Overview
Mfr description
VFS2110-5DZ-02T-Q 5 PORT PILOT OPERATED
Specifications
- Piping TypeBase Mounted Non Plug-in with Subplate
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size1/4 in
- Manufacturer Catalog
- Actuation2-Position Single
- Thread StandardNPTF
- SeriesVFS211000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data