Motion
SYJ7340-3D-02N

SMC CORP OF AMERICA
SYJ7340-3D-02N

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 110-115 V ac, 2 Solenoid, DIN Terminal with Connector, Base Mounted, 1/4 w/Sub-Plate
Mi Item #09794564
MFR #SYJ7340-3D-02N
Price$142.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ7340-3D-02N

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 110-115 V ac, 2 Solenoid, DIN Terminal with Connector, Base Mounted, 1/4 w/Sub-Plate
Mi Item #09794564
MFR #SYJ7340-3D-02N

Mfr description
SYJ7340-3D-02N VALVE/SOL
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.48 - 0.6;base mounted 0.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.59/each

Specifications

Dimensions

  • Port Size
    1/4 w/Sub-Plate

Details

  • Actuation
    3 position closed center
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    SYJ
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    110 V ac-115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)