Motion
SYJ7340-SLOZ
Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 5 V dc, 2 Solenoid, L Plug without Connector, Base Mounted, Without Subplate
Mi Item #09794676
MFR #SYJ7340-SLOZ
Price$98.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 5 V dc, 2 Solenoid, L Plug without Connector, Base Mounted, Without Subplate
Mi Item #09794676
MFR #SYJ7340-SLOZ

Mfr description
SYJ7340-SLOZ VALVE/SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.58/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    3 position closed center
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    SYJ
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    5 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)