Overview
Mfr description
VF5144-5DO1 PILOT OPERATED 5 PORT
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Connector without Connector
- Flow Direction4-Way
- Port SizeWithout Subplate
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data