Motion
VFM350-02-06
Mechanical Valve with Internal Pilot, Roller Plunger
MI ITEM #09794825
MFR #VFM350-02-06
List Price$57.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Internal Pilot, Roller Plunger
MI ITEM #09794825
MFR #VFM350-02-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.65/each for your price

Overview

Mfr description
VFM350-02-06 MECHANICAL VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.15 to 0.9MPa
  • Effective area (Cv): 18mm 2 (1.0)
  • Maximum frequency (mechanical operation style):300 c.p.m. or less
  • Weight (Basic): 260g

Specifications

  • Country of Origin
    JP
  • Actuator Type
    Roller Plunger
  • Pilot Type
    Internal Pilot
  • Weight
    370 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text