Motion
VFS3320-3D-02T

SMC CORP OF AMERICA
VFS3320-3D-02T

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 2 Solenoid, DIN Connector, Side Ported, 1/4 in
MI ITEM #09794843
MFR #VFS3320-3D-02T
Price$141.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3320-3D-02T

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 2 Solenoid, DIN Connector, Side Ported, 1/4 in
MI ITEM #09794843
MFR #VFS3320-3D-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.02/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    3 position closed center
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    110-120 V ac

Overview

Mfr description
VFS3320-3D-02T VALVE DBL SOLENOID BODY
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
  • Maximum operating pressure: 9.9kgf/cm²
  • Ambient & fluid temperature: -10 to 60°C
  • Manual override: non locking push style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought