Motion
VFS2120-3G-01T

SMC CORP OF AMERICA
VFS2120-3G-01T

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-120 V ac, 1 Solenoid, Grommet Lead Wire 0.3m, Side Ported, 1/8 w/Sub-Plate, NPTF Threads
Mi Item #09795071
MFR #VFS2120-3G-01T
Price$69.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2120-3G-01T

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-120 V ac, 1 Solenoid, Grommet Lead Wire 0.3m, Side Ported, 1/8 w/Sub-Plate, NPTF Threads
Mi Item #09795071
MFR #VFS2120-3G-01T

Mfr description
VFS2120-3G-01T VALVE SGL SOLENOID BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.77/each

Specifications

Dimensions

  • Port Size
    1/8 w/Sub-Plate

Details

  • Actuation
    2-Position Single
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Solenoid Supply Voltage
    110-120 V ac
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)