Motion
VFS3320-6G-03T

SMC CORP OF AMERICA
VFS3320-6G-03T

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 2 Solenoid, Grommet Lead Wire 0.3m, Side Ported, 3/8 in
Mi Item #09795082
MFR #VFS3320-6G-03T
Price$127.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3320-6G-03T

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 2 Solenoid, Grommet Lead Wire 0.3m, Side Ported, 3/8 in
Mi Item #09795082
MFR #VFS3320-6G-03T

Mfr description
VFS3320-6G-03T VALVE DBL SOLENOID BODY
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.15/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    3 position closed center
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)