1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VFS2120-4G-01
VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
Mi Item #
09795166
MFR #
VFS2120-4G-01
Price
$69.77
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA VFS2120-4G-01
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VFS2120-4G-01
VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
Mi Item #
09795166
MFR #
VFS2120-4G-01
Mfr description
VFS2120-4G-01 VALVE SGL SOLENOID BODY PT
VFS2000, body ported & base mounted valves
Thread type: Rc(PT)
Port sizes: 1/8, 1/4
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$69
.77
/each
Add to Cart
Specifications
Details
Country of Origin
JP
Function
2 position single
Series
VFS
Solenoid Supply Voltage
220 V ac
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items