Motion
VFS2400R-5FZ-X54

SMC CORP OF AMERICA
VFS2400R-5FZ-X54

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Exhaust Center, 24 V dc, Double Solenoid, Plug-in Conduit w/Terminal, Base Mounted Plug-in with Subplate, Without Sub-plate, w/o Sub-plate
MI ITEM #09795242
MFR #VFS2400R-5FZ-X54
Price$283.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2400R-5FZ-X54

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Exhaust Center, 24 V dc, Double Solenoid, Plug-in Conduit w/Terminal, Base Mounted Plug-in with Subplate, Without Sub-plate, w/o Sub-plate
MI ITEM #09795242
MFR #VFS2400R-5FZ-X54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283.73/each

Specifications

Dimensions

  • Port Size
    Without Sub-plate

Details

  • Actuation
    3-Position Exhaust Center
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Piping Type
    Base Mounted Plug-in with Subplate
  • Series
    VFS2400R00
  • Solenoid Electrical Entry
    Plug-in Conduit w/Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate

Overview

Mfr description
VFS2400R-5FZ-X54 VALVE SGL PLUG-IN BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought