Motion
VFS3330-5DZ-03

SMC CORP OF AMERICA
VFS3330-5DZ-03

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Connector, Side Ported, 3/8 in
Mi Item #09795263
MFR #VFS3330-5DZ-03
Price$152.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3330-5DZ-03

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Connector, Side Ported, 3/8 in
Mi Item #09795263
MFR #VFS3330-5DZ-03

Mfr description
VFS3330-5DZ-03 VALVE DBL SOLENOID BODY
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.15/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    3 position closed center
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)