Motion
VFR3140-5DZ-03

SMC CORP OF AMERICA
VFR3140-5DZ-03

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Connector, Side Ported, 3/8 in
MI ITEM #09795345
MFR #VFR3140-5DZ-03
List Price$119.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR3140-5DZ-03

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Connector, Side Ported, 3/8 in
MI ITEM #09795345
MFR #VFR3140-5DZ-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.25/each for your price

Overview

Mfr description
VFR3140-5DZ-03 VALVE, SOL
  • VFR3000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
  • Manual override: non locking push style

Specifications

  • Piping Type
    Side Ported
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Connector
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text