Overview
Mfr description
VFS1420-3DZB-01T VALVE DBL 1220-1530
- VFS1000, body ported type valve
- Thread: Rc(PT)
- Fluid: air and inert gas
- Maximum operating pressure: 9.9kgf/cm²
- Ambient & fluid temperature: -10 to 60°C
- Manual override: non locking push style
Specifications
- Country of OriginJP
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data