Motion
VFS1430-5DZB-01F

SMC CORP OF AMERICA
VFS1430-5DZB-01F

VFS 4/5 PORT SOLENOID VALVE with 3 position exhaust center Function
MI ITEM #09795427
MFR #VFS1430-5DZB-01F
List Price$122.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1430-5DZB-01F

VFS 4/5 PORT SOLENOID VALVE with 3 position exhaust center Function
MI ITEM #09795427
MFR #VFS1430-5DZB-01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.09/each for your price

Overview

Mfr description
VFS1430-5DZB-01F 5 PORT PILOT OPERATED
  • VFS1000, body ported type valve
  • Thread: Rc(PT)
  • Fluid: air and inert gas
  • Maximum operating pressure: 9.9kgf/cm²
  • Ambient & fluid temperature: -10 to 60°C
  • Manual override: non locking push style

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Function
    3 position exhaust center
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text