Motion
VFS1430-5YOB-01F

SMC CORP OF AMERICA
VFS1430-5YOB-01F

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Exhaust Center, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported Common EXH, 1/8 in, G Threads
Mi Item #09795430
MFR #VFS1430-5YOB-01F
Price$97.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1430-5YOB-01F

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Exhaust Center, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported Common EXH, 1/8 in, G Threads
Mi Item #09795430
MFR #VFS1430-5YOB-01F

Mfr description
VFS1430-5YOB-01F 5 PORT PILOT OPERATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.10/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Actuation
    3-Position Exhaust Center
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported Common EXH
  • Series
    VFS143000
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)