Specifications
Dimensions
- Port Size1/4 w/Sub-Plate
Details
- Actuation3-Position Exhaust Center
- Flow Direction4-Way
- Manufacturer Catalog
- Number Of Ports3
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeSide Ported
- Series2000 Series
- Solenoid Electrical EntryDIN Connector
- Solenoid Supply Voltage24 V dc
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)