Overview
Mfr description
VFS2120R-3DZ-01T 5 PORT PILOT OPERATED
Specifications
- Piping TypeSide Ported
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110-120 V ac
- Solenoid Electrical EntryDIN Connector
- Flow Direction4-Way
- Port Size1/8 w/Sub-Plate
- Manufacturer Catalog
- Actuation2-Position Single
- Thread StandardNPTF
- Series2000 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data