Specifications
Dimensions
- Port SizeWithout Sub-plate
Details
- Actuation3-Position Pressure Center
- Flow Direction4-Way
- Manufacturer Catalog
- Number Of Ports3
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeBase Mounted Non Plug-in
- SeriesVFS2510R00
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
- Thread Standardw/o Sub-plate
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)