Overview
Mfr description
VFS3420-5DZ-03N 5 PORT PILOT OPERATED
Specifications
- Piping TypeSide Ported
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Connector
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data