Motion
VFS2600-1FZ-02

SMC CORP OF AMERICA
VFS2600-1FZ-02

VFS 4/5 PORT SOLENOID VALVE with 3 position perfect Function
MI ITEM #09795869
MFR #VFS2600-1FZ-02
List Price$205.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2600-1FZ-02

VFS 4/5 PORT SOLENOID VALVE with 3 position perfect Function
MI ITEM #09795869
MFR #VFS2600-1FZ-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.49/each for your price

Overview

Mfr description
VFS2600-1FZ-02 VALVE DBL PLUG-IN BASE MT
  • VFS2000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/8, 1/4
  • Maximum operating pressure: 9.9kgf/cm²
  • Ambient & fluid temperature: -10 to 60°C
  • Manual override: non locking push style

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    100 V ac
  • Function
    3 position perfect
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text