Motion
VFS2600-3FZ-02T

SMC CORP OF AMERICA
VFS2600-3FZ-02T

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Perfect, 110-120 V ac, Double Solenoid, Plug-in Conduit w/Terminal, Base Mounted Plug-In, 1/4 in, NPTF
MI ITEM #09795873
MFR #VFS2600-3FZ-02T
List Price$205.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2600-3FZ-02T

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Perfect, 110-120 V ac, Double Solenoid, Plug-in Conduit w/Terminal, Base Mounted Plug-In, 1/4 in, NPTF
MI ITEM #09795873
MFR #VFS2600-3FZ-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.49/each for your price

Overview

Mfr description
VFS2600-3FZ-02T 5 PORT PILOT OPERATED
  • VFS2000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/8, 1/4
  • Maximum operating pressure: 9.9kgf/cm²
  • Ambient & fluid temperature: -10 to 60°C
  • Manual override: non locking push style

Specifications

  • Piping Type
    Base Mounted Plug-In
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Electrical Entry
    Plug-in Conduit w/Terminal
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Manufacturer Catalog
  • Actuation
    3-Position Perfect
  • Thread Standard
    NPTF
  • Function
    3 position perfect
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text