Motion
VFS2600-5FZ-Q

SMC CORP OF AMERICA
VFS2600-5FZ-Q

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Perfect, 24 V dc, 2 Solenoid, Plug-in Conduit w/Terminal, Base Mounted Plug-in with Subplate, Without Sub-plate, w/o Sub-plate Threads
MI ITEM #09795913
MFR #VFS2600-5FZ-Q
Price$190.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2600-5FZ-Q

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Perfect, 24 V dc, 2 Solenoid, Plug-in Conduit w/Terminal, Base Mounted Plug-in with Subplate, Without Sub-plate, w/o Sub-plate Threads
MI ITEM #09795913
MFR #VFS2600-5FZ-Q

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$190.72/each

Specifications

Dimensions

  • Port Size
    Without Sub-plate

Details

  • Actuation
    3-Position Perfect
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in with Subplate
  • Series
    VFS260000
  • Solenoid Electrical Entry
    Plug-in Conduit w/Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate

Overview

Mfr description
VFS2600-5FZ-Q VALVE DBL PLUG-IN BASE MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought