Motion
VFR3300R-5FZ
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted Plug-in, Without Subplate
Mi Item #09795917
MFR #VFR3300R-5FZ
Price$155.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted Plug-in, Without Subplate
Mi Item #09795917
MFR #VFR3300R-5FZ

Mfr description
VFR3300R-5FZ VALVE DBL PLUG-IN BASE
  • VFR3000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.21/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in
  • Series
    VFR
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)