Overview
Mfr description
VFS2200-1FZ-X54 VALVE DBL PLUG-IN BASE
Specifications
- Piping TypeBase Mounted Plug-in
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage100 V ac
- Solenoid Electrical EntryPlug Connector
- Flow Direction4-Way
- Port SizeWithout Subplate
- Manufacturer Catalog
- Actuation2-Position Double
- Thread Standardw/o Sub-plate
- SeriesVFS220000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data