Overview
Mfr description
VFS3100-3FB-03N VALVE SGL BASE MOUNT
- VFS3000, body ported & base mounted valves
- Thread type: Rc(PT)
- Port sizes: 1/4, 3/8
- Maximum operating pressure: 9.9kgf/cm²
- Ambient & fluid temperature: -10 to 60°C
- Manual override: non locking push style
Specifications
- Country of OriginJP
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data