Overview
Mfr description
VFS3100-3FZ-03N 5 PORT PILOT OPERATED
Specifications
- Piping TypeSide Ported
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110-120 V ac
- Solenoid Electrical EntryPlug Connector
- Flow Direction4-Way
- Port Size3/8 in
- Manufacturer Catalog
- Actuation2-Position Single
- Thread StandardNPT
- Series3000 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data