Motion
VFS2210-5DZA
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Connector, Side Ported, Without Subplate
Mi Item #09796324
MFR #VFS2210-5DZA
Price$114.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Connector, Side Ported, Without Subplate
Mi Item #09796324
MFR #VFS2210-5DZA

Mfr description
VFS2210-5DZA 5 PORT PILOT OPERATED VALVE
  • VFS2000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/8, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.47/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position double
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)