Motion
VFS4100-3FA
VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #09796394
MFR #VFS4100-3FA
List Price$121.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #09796394
MFR #VFS4100-3FA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.02/each for your price

Overview

Mfr description
VFS4100-3FA 5 PORT PILOT OPERATED VALVE
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 1.7 to 3.6
  • Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
  • Response time: 55 or less ms
  • Ambient/fluid temp: -10 to +60°C

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    110-120 V ac
  • Function
    2 position single
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text