Specifications
Dimensions
- Weight0.247 kg
Details
- Country of OriginCN
Overview
Mfr description
VHS4510-04A DOUBLE ACTION RELIEF VALVE
- 3 port pressure relief valve
- Accessory for AC series
- Lockable for energy isolation
- Double action operation, push down and turn
- Resin or metal handle construction
- Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1"
- Thread Types: Rc, NPT, G