Overview
Mfr description
VG342R-5DZ-06-M-X87 VALVE
- Safety standard ISO13849-1 for category 3 and 4
- Dual residual pressure release valve with detection of main valve position
- Type of actuation: NC (return spring)
Specifications
- Port Size3/4 BSPT
- Weight2.9 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data